Shop All Fire Signs
Brady
Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English
Mfr # SP184L
Zoro # G1213123
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 4 1/2 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # SP184L
- Zoro # G1213123
- UPC # 754473469085
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 4 1/2 in |
Height | 18 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Red |
Legend Style | Symbol and Text |
Double-Sided | Yes |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK A40 Liquid & Particle Protection Coverall W/Hood, Xl, 25PK (44324)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- NEESE Outerwear Economy Rain Suit-Yel-4X (10160-55-2-YEL-4X)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- Brady Fire Signs