Shop All Fire Signs
Brady
Fire Extinguisher Sign, 10X7", R/WHT, Width: 7"
Mfr # 25718
Zoro # G7761481
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 25718
- Zoro # G7761481
- UPC # 754473257187
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Sign Legend Color | Red |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Broner Solarweave Breezer Hat (48-79-07-g)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (271887)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- BRADY Fire Extinguisher Sign, 12X4", Wht/Red (50691)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- BRADY Fire Exit Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (132142)
- BRADY Emergency Sign, Muster Point 2, Wht/Grn (139672)
- NMC Fire Extinguisher Sign (GL127P)
- Brady Fire Signs