Shop All Fire Signs
Brady
Fire Extinguisher Sign, 10" H
Mfr # 139604
Zoro # G7372467
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Evacuation Assembly Point
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 139604
- Zoro # G7372467
- UPC # 754473929176
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Evacuation Assembly Point |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
OSHA Compliant | Yes |
Sign Legend Color | White |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Evacuation Assembly Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110618)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Exit Sign, 3-1/2X10", R/GRN, ENG, Sign Legend Color: Red (80225)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- NMC Fire Door Keep Closed At All Times Sign (M31PB)
- Brady Fire Signs