Shop All Fire Signs
Brady
Fire Ext Sign, 18X7-1/2", Red/Wht
Mfr # 50785
Zoro # G8416359
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 1/2 in
- Height 18 in
- Sign Shape V-Shaped
Product Information
- Brand Brady
- MFR # 50785
- Zoro # G8416359
- UPC # 754473507855
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 18 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.060 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- NMC Fire Hose Sign (GL135P)
- Brady Signs