Shop All Fire Signs
Brady
Fire Exit Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 132142
Zoro # G7417921
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Exit Keep Clear
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 132142
- Zoro # G7417921
- UPC # 754473832971
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Fire Exit Sign |
Header | No Header |
Legend | Fire Exit Keep Clear |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Exit Keep Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- NMC Fire Regulations Demand This Space Be Kept Clear Sign (GL158R)
- Brady Fire Signs