Shop All Fire Signs
Brady
Fire Exit Sign, 3-1/2X10", R/GRN, ENG, Sign Legend Color: Red
Mfr # 80225
Zoro # G7422447
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Exit
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 80225
- Zoro # G7422447
- UPC # 754473802257
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Details
Item | Fire Exit Sign |
Header | No Header |
Legend | Fire Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008" |
Legend Style | Text |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Red |
Description
Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Fire Extinguisher Sign, 14"X10", WHT/R (90383)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- Brady Signs