Shop All Fire Signs
Brady
Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English
Mfr # 73662
Zoro # G8646458
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 5 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 73662
- Zoro # G8646458
- UPC # 754473736620
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | Fire Alarm Sign |
Header | No Header |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008 in |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Harness Required Sign (D612RB)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- LACROSSE Premium Hip Boot 32" Black, 9, PR (00152030-9)
- GVS-RPB Replacement Hood (17-722)
- BRADY Emergency Sign, Muster Point 2, Wht/Grn (139672)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Fire Safety Sign, Poly, 10X7", Red/Blk (127160)
- BRADY Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (119768)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- NMC Symbol Fire Extinguisher Powder Imo Label (IMO120P)
- Brady Fire Signs