Shop All Fire Signs
Brady
Fire Alarm Sign, 10X14", Red/White
Mfr # 127343
Zoro # G8611850
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm Panel
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 127343
- Zoro # G8611850
- UPC # 754473756772
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Alarm Sign |
Header | No Header |
Legend | Fire Alarm Panel |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm Panel, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- BRADY Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK (7108-4-PK)
- BRADY Emergency Sign, B-555 Alum, Muster Point (139574)
- BRADY Emergency Sign, Muster Point 2, Wht/Grn (139672)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- BRADY Fire Extinguisher Sign, Plastic, 18x24" (139612)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- Brady Signs