Shop All Electrical Lockout Devices
Brady
Ez Volt Breaker Block
Mfr # 90891
Zoro # G3423402
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 7
- Material Plastic
- For Maximum Padlock Shackle Diameter 1/4 in
- Max. Number of Padlocks 7
- Lockout Material Glass-Filled Nylon
Product Information
- Brand Brady
- MFR # 90891
- Zoro # G3423402
- UPC # 662820050230
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Height | 13/16 in |
Length | 4 in |
Overall Length | 7.5 in |
Overall Height | 0.81 in |
Padlock Shackle Max. Dia. | 9/32 in |
For Maximum Switch Width | 5.91 in |
Description
Blocking Bar Lockout Kit, Circuit Breaker Lockout Type Cross Bar, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 480/600V AC, Maximum Number of Padlocks 7, Overall Height 0.81 in, Overall Length 7.5 in, Features Green Bar Indicates Locked On, No Drilling Required, Red Blocking Bar Indicates Locked Off, Self-Adhesive Backed Rails that are Permanently Installed onto an Electrical Panel, For Circuit Breaker Manufacturer Breaker Blocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - X-Large (48-22-8773)
- BRADY Breaker Lockout, Mini, Pin Out, Pushbutton (90844)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- Brady Lockout Tagout