Shop All Electrical Lockout Devices
Brady
EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6
Mfr # 65814
Zoro # G4967496
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 7
- Material Fiberglass Reinforced Nylon
- For Maximum Padlock Shackle Diameter 5/16 in
- Length 4 in
- For Use With Circuit Breakers, EZ Panel Loc System
Product Information
- Brand Brady
- MFR # 65814
- Zoro # G4967496
- UPC # 754473658144
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Length | 4 in |
Overall Length | 4 in |
Overall Height | 0.8 in |
Details
Item | EZ Panel Lock Rails, Self-Adhesive |
Maximum Number of Padlocks | 7 |
Material | Fiberglass Reinforced Nylon |
For Use With | Circuit Breakers, EZ Panel Loc System |
Color | Yellow |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Circuit Breaker Voltage | 480/600 |
Lockout Type | Component |
Includes | Multi-Pole Configurations, Single-Pole Configurations |
Resistance Properties | Chemical Resistant |
For Voltage | 480/600V AC |
Product Type | Lock Rail |
Description
EZ Panel Lock Rails, Self-Adhesive, Product Type Lock Rail, For Use With Circuit Breakers, EZ Panel Loc System, Includes Multi-Pole Configurations, Single-Pole Configurations, Color Yellow, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Maximum Number of Padlocks 7, Overall Height 0.8 in, Overall Length 4 in, Resistance Properties Chemical Resistant, Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- BRADY Ez Panel Loc Base Kit (65897)
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- ACCUFORM Accuform KDD225 Stopout® Stopplug„¢ 110 Vac Plug Lockout, Plastic (KDD225)
- Brady Lockout Tagout