Shop All Tags
Brady
Eye Wash Sta Inspection Tag, Grn/Wht, PK10
Mfr # 86564
Zoro # G4145741
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Legend Replace Water 6 Mos Initial Date H20 Changed Yes No
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Eyewash Station Inspection, Header Wording Eyewash Station Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-AA (669-C/36-NRVFO-AA)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- BRADY Blank Tag, Cardstock, 3/8in.HxPK1000 (102080)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (65348)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- Brady Tags