Shop All Facility Signs
Brady
Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167
Mfr # 25167
Zoro # G8630820
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 25167
- Zoro # G8630820
- UPC # 754473251673
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Eye Wash Sign |
Header | No Header |
Legend | Eye Wash |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Text Color | White |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Clean Up After Your Pet (20617)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403 (127403)
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- Brady Signs