Shop All Facility Signs
Brady
Eye Wash Sign, 5X3-1/2", Polyester, 83935
Mfr # 83935
Zoro # G1212712
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station. Keep Area Clear.
- Height 3-1/2"
- Sign Shape Rectangle
- Sign Material Polyester
Product Information
- Brand Brady
- MFR # 83935
- Zoro # G1212712
- UPC # 754473839352
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. Keep Area Clear. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
Double-Sided | No |
Header Background Color | Green |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Green |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (FP91)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- SAS SAFETY SAS Safety 5346 NSX Eyewear - Shade 5 Lens; Black Temple w Polybag (SAS-5346)
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Caution Sign, 10X14", BK/YEL, No Steps, Width: 14", 43174 (43174)
- BRADY Caution Sign, 7 x 10In, Black/Yellow, 124672 (124672)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Z16 (473Z16)
- Brady Facility Signs