Shop All Cable Lockout Device
Brady
Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool
Mfr # 152268
Zoro # G708584496
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-filled Nylon
- Cable Diameter 2.17 in
- Body Color Yellow
- Includes (1) Extra Secure Spin Lockout, Yellow (122245);(1) 59in Cable;(1) Tool
- Cable Material Finish PVC
Product Information
- Brand Brady
- MFR # 152268
- Zoro # G708584496
- UPC # 888434559543
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Diameter | 2.17 in |
Body Depth | 1.59 in |
Details
Item | Lockout Device |
Body Material | Glass-filled Nylon |
Body Color | Yellow |
Includes | (1) Extra Secure Spin Lockout, Yellow (122245);(1) 59in Cable;(1) Tool |
Cable Material Finish | PVC |
Description
Effectively lock out many types of difficult-to-secure isolation points, including valves, handles and oversized devices, with this versatile cable lockout solution. Can be stored with the machine or at the point of need without cluttering space thanks to its small footprint. Extremely adaptable functionality means this one device can take the place of multiple application-specific devices, saving time and storage space. Three colors available to help differentiate isolation points, energy or equipment in your facility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 150)
- FULHAM FIREHORSE LED Emergency Combo Unit, White, Red, FHEC33WRRC (FHEC33WRRC)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122250)
- BRADY Battery Cable Lockout, PK24 (150822)
- TARGUS DEFCON KL Cable Lock BULK, ASP48USX (ASP48USX)
- Brady Cable Lockout Device