Shop All Exit Signs
Brady
Exit Sign, 7X10", R/WHT, Exit, ENG, Text
Mfr # 84673
Zoro # G8417442
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 84673
- Zoro # G8417442
- UPC # 754473846732
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | No |
Standards | ASTM D 2979; OSHA 29 CFR 1910.37 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 12, EE, Lace Up, Oxford, PR (CA1520)
- GSS SAFETY ONYX Rip stop Parka w/Removable Fleece (8507-MD)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- BRADY Exit Sign, Exit, 10"x14 (116087)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- BRADY Exit Sign (122693)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- CONDOR Safety Sign, 8 in x 12 in, Glow Vinyl (473A61)
- Brady Exit Signs