Shop All Sign Holders
Brady
Evacuation Map Holder, 15 x 17-1/2 In.
Mfr # 102852
Zoro # G5509217
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliance No
- Color Black, Clear, Red
- Width 17-1/2"
- Height 15"
- Product Type Evacuation Map Holder
Product Information
- Brand Brady
- MFR # 102852
- Zoro # G5509217
- UPC # 754473016395
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17-1/2" |
Height | 15" |
Overall Height | 15 in |
Overall Width | 17 1/2 in |
Details
ADA Compliance | No |
Color | Black, Clear, Red |
Product Type | Evacuation Map Holder |
Material | Acrylic |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 15 in, Overall Width 17 1/2 in, Material Acrylic, Color Black, Clear, Red, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- BRADY Tape, Yellow, 100 ft. L, 2-1/4 In. W (113116)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Red 20PK (BVCFM1604)
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- BRADY Evacuation Map Holder (102849)
- BRADY Sign Slider Message Board, 36inH x 24inW (140747)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- NUDELL All Purpose Sign Holder, 8-1/2"x11", Plastic, Clear (NUD37085Z)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- Brady Sign Holders