Shop All Identification Labels
Brady
Equipment Label, 5 In. W, PK5, 86262
Mfr # 86262
Zoro # G3959961
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 1/2 in
- Height 5 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Product Information
- Brand Brady
- MFR # 86262
- Zoro # G3959961
- UPC # 754473862626
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend NEVER REACH INTO MOVING MACHINERY, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Oversize Load sign with Black Border and Bungee, 2PK (SOLSYM-2)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Black, PK100 (3420-BULK)
- WELLS LAMONT Gloves, Leather Drivers, XL, PR (Y0153XL)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293 (42293)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 99202 (99202)
- BRADY NFPA Sign, Pressure Sensitive Vinyl, PK10 (58688)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- Brady Safety Labels