Shop All Traffic Signs
Brady
Emergency Warning Triangle Kit, PK3
Mfr # 57892
Zoro # G9404254
product price: $56.19
/pk 3, $18.73/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- UV Resistant No
- Includes (3) Weighted Triangles, Plastic Travel Case
- Color Black, Orange, Red
- Triangle Color Black, Orange, Red
Product Information
- Brand Brady
- MFR # 57892
- Zoro # G9404254
- UPC # 754473578923
- Country of Origin United States
- Category Traffic Signs
Dimensions
Overall Height | 16 13/16 in |
Overall Width | 17 3/4 in |
Details
Item | Roadside Emergency Kit with Warning Triangle |
Glow-in-the-Dark | No |
UV Resistant | No |
Includes | (3) Weighted Triangles, Plastic Travel Case |
Color | Black, Orange, Red |
Triangle Color | Black, Orange, Red |
Number of Triangles | 3 |
Case Type | Hard Case |
Number of Flares | 0 |
Number of Pieces | 3 |
Type | Roadside Emergency Kit with Warning Triangle |
Description
Roadside Emergency Kit with Warning Triangle, Type Roadside Emergency Kit with Warning Triangle, Number of Pieces 3, Number of Triangles 3, Triangle Color Black, Orange, Red, Number of Flares 0, Case Type Hard Case, Overall Height 16 13/16 in, Overall Width 17 3/4 in, Color Black, Orange, Red, Includes (3) Weighted Triangles, Plastic Travel Case, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC38)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- SUNBELT Fuel Can, No-Spill CARB Diesel Can (5 gallon) 0" x0" x0" (A-B1NS1457)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- BRADY Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498 (129498)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-2WA (03-550-2WA)
- Brady Traffic Signs