Shop All Equipment & Container Labels
Brady
Emergency Stop Legend Plate Label, 30mm, White on Red, THTEP-196-593RD
Mfr # THTEP-196-593RD
Zoro # G7257381
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on Red
- Legend Emergency Stop
- Language English
- Material Polyester
- Legend/Background Color White/Red
Product Information
- Brand Brady
- MFR # THTEP-196-593RD
- Zoro # G7257381
- UPC # 662820896609
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2.36 in |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Color | White on Red |
Item | Legend Plate Label |
Legend | Emergency Stop |
Language | English |
Material | Polyester |
Legend/Background Color | White/Red |
Shape | Round |
For Use With | 30mm Push Buttons |
Background Color | Red |
Legend Color | White |
Product Type | Legend Ring |
Compatible with Series | R4400, R6000 |
Description
Legend Plate Label, Round, Legend Emergency Stop, For Use With 30mm Push Buttons, Legend/Background Color White/Red, Material Polyester, Diameter 2.36 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Hinged Balaclava, Wind-Proof, 3-Panel (16834)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Red (170642)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Label, GHS Explosive, Paper, 39/Sheet (118869)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86234)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- Brady Equipment & Container Labels