Shop All Fire Signs
Brady
Emergency Sign, Plastic, Text and Symbol
Mfr # 139573
Zoro # G7373663
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 139573
- Zoro # G7373663
- UPC # 754473928865
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- GERSON (0871571) 2pk ORGANIC VAPOR CARTRIDGE (GEG71)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- BRADY Fire Exit Sign, 3-1/2X10", R/GRN, ENG, Sign Legend Color: Red (80225)
- BRADY Emergency Sign, Muster Point 1, 10"H, Text (139661)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469T55)
- Brady Fire Signs