Shop All Fire Signs
Brady
Emergency Sign, Muster Point, White/Green
Mfr # 139620
Zoro # G7359709
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 20 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 139620
- Zoro # G7359709
- UPC # 754473929336
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- BRADY B33 Series Tamper Evident Metallized Polyester Lbl 0.75in H x 1.5in W SL 3300/RL (B33-6-438)
- CONDOR Leather Gloves, M, PR (3BC06)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- BRADY Emergency Sign, Plastic, Text and Symbol (139573)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- Brady Signs