Shop All Exit Signs
Brady
Emergency Exit Sign, 7"X10", Plastic
Mfr # 90944
Zoro # G8412560
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 90944
- Zoro # G8412560
- UPC # 754473909444
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.063" |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- BRADY Exit Sign, Exit, 10"x14 (47288)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- BRADY Exit Sign, Exit, 10"x14 (116087)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81891)
- BRADY Exit Sign (122693)
- NMC Exit Sign, English, Spanish (M697PC)
- Brady Exit Signs