Shop All Ear Plug Dispensers & Refills
Brady
Ear Plug Dispenser, Univ, Wall Mnt
Mfr # 2019
Zoro # G4967943
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- For Use With Universal
- Mounts On Wall Or Countertop
- Includes Legent: Hearing Protection (w/Picto)
- Dispenser Lid Style Open
Product Information
- Brand Brady
- MFR # 2019
- Zoro # G4967943
- UPC # 754473501808
- Country of Origin Mexico
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 9 in |
Overall Height | 3 in |
Overall Depth | 6 in |
Details
Material | Acrylic |
For Use With | Universal |
Item | Ear Plug Dispenser |
Mounts On | Wall Or Countertop |
Includes | Legent: Hearing Protection (w/Picto) |
Dispenser Lid Style | Open |
Dispenser Mounting Style | Table Top, Wall |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in, For Use With Universal, Includes Legent: Hearing Protection (w/Picto), Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- GASTEC Mercaptans Detector Tube, PK10 (70L)
- BRADY Ear Plug Dispenser, Univ, Holds 20 PR (2019L)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- BRADY Hearing Protection Dispenser (EPDISP)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- 3M Disposable Bullet Shape, Orange (391-1100)
- Brady Ear Plug Dispensers & Refills