Shop All Respirator Accessories
Brady
Dust Mask Dispenser, Acrylic, Black/Clear
Mfr # M420
Zoro # G9404796
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 12-1/2 in H x 6 in W x 6 in D
- Color Black/Clear
- Material Acrylic
- For Use With Dust Masks
Product Information
- Brand Brady
- MFR # M420
- Zoro # G9404796
- UPC # 754473456597
- Country of Origin Mexico
- Category Respirator Accessories
Dimensions
Dimensions | 12-1/2 in H x 6 in W x 6 in D |
Details
Color | Black/Clear |
Material | Acrylic |
For Use With | Dust Masks |
Item | Dust Mask Dispenser |
Description
Dust Mask Dispenser, Dimensions 12-1/2 in H x 6 in W x 6 in D, Acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- GENUINE GRIP Work Boots, Black, Mens, 8.5, W, PR (7160-8.5W)
- CONDOR High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y85 (480Y85)
- GEMTOR Full Body Harness, Vest Style, Universal (833-2)
- 3M Exhalation Valve, PK10 (7283)
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- MARCO Alternate Lens Outer Tear-Off - 25/Pkg (1060007)
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- BULLARD Bullard® 100 Ft. 1/2" ID Free-Air Pump® Breathing Hose (10BV20100ST)
- HONEYWELL NORTH Cartridge Connector, 2 PK (770016)
- ALLEGRO INDUSTRIES Allegro 2041-12K Bitrex Test Solution, 6/Box (2041-12K)
- Brady Masks & Respiratory Protection