Brady

Drum Spill Containment Pallet, 128 gal Spill Capacity, 4 Drum, 5000 lb., High Density Polyethylene (Discontinued)


Item requires special delivery charges. A $25.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Secondary Spill Containment

Key Features

  • Number of Drums 4
  • Spill Containment Load Capacity 5,000 lb
  • Material High Density Polyethylene
  • Color Blue, Yellow
  • Width 52 in
See all product information

Product Information

Dimensions

Width 52 in
Height 17 in
Length 52 in
Dimensions 52 in L x 52 in W x 17 in H

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 128.9 gal, Spill Containment Load Capacity 5,000 lb, Length 52 in, Width 52 in, Height 17 in, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products