Shop All Equipment & Container Labels
Brady
Drum Label, 6 In. H, 6 In. W, PK100, 121434
Mfr # 121434
Zoro # G6207284
product price: $74.95
/pk 100, $0.75/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Used Oil
- Material Vinyl
- Legend/Background Color Black/Yellow
- Height 6"
Product Information
- Brand Brady
- MFR # 121434
- Zoro # G6207284
- UPC # 754473707750
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 6" |
Width | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Used Oil |
Material | Vinyl |
Legend/Background Color | Black/Yellow |
Background Color | Yellow |
Write on Surface | No |
Laminated | No |
Legend Color | black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Style | Text |
Header | No Header |
Self-Adhesive | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Shape | Square |
Color | Black on Yellow |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Labels per Roll | 100 |
Message | Used Oil |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Oil, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- PUREFLO Hard Hat (PF3000-03-067)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- Brady Safety Labels