Shop All Right-To-Know and Hazardous Materials
Brady
Drum Label, 3-1/2 In. H, 5 In. W
Mfr # 89170
Zoro # G3018346
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Biohazard with Pictogram
- Header Legend Color Black
- Subject Matter Biohazard
- Write on Surface No
- Height 3 1/2 in
Product Information
- Brand Brady
- MFR # 89170
- Zoro # G3018346
- UPC # 754473891701
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Drum Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- SAFETYPOSTER.COM Safety Poster, Open Doors Carefully, ENG (P0153)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Biohazard Label, Write Info, PK100 (22350LS)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY OSHA Record Keeping Center (OR305E)
- BADGER TAG & LABEL HMIG Tag, 3 in. H x 1-1/2 in. W, PK25 (112)
- Brady Right-To-Know and Hazardous Materials