Shop All Chemical, Gas & Hazardous Material Signs
Brady
Drum Label, 3-1/2" Height, 5" Width
Mfr # 85451
Zoro # G3171892
original price:
$2.79
10% off
new price: $2.51
/ea
$2.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Detectable No
- Shape Rectangle
- Indoor/Outdoor Usage Indoor/Outdoor
- Legend Style Text
- Self-Adhesive Yes
Product Information
- Brand Brady
- MFR # 85451
- Zoro # G3171892
- UPC # 754473854515
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 3-1/2" |
Width | 5" |
Details
Metal Detectable | No |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Style | Text |
Self-Adhesive | Yes |
Header | Danger |
Header Legend Color | White |
Laminated | Yes |
Legend | Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do not Breathe Dust Avoid Creating Dust |
Write on Surface | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Color | Red and Black on White |
Description
Drum Label, Language English, Material Polyester, Background Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 M 120)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- TATCO Hazard/Aisle Marking Tape (TCO14711)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25910 (25910)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63443 (63443)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407 (63407)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84038 (84038)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Arsenic Cancer Hazard, Landscape (OS-DS-A-1824-L-19267)
- Brady Signs