Shop All Shipping Labels
Brady
DOT Label, 4 In. H, 4-3/4 In. W, PK100
Mfr # 28480LS
Zoro # G4055283
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Corrosive
- Height 4"
- Label Width 4 in
- Width 4-3/4"
Product Information
- Brand Brady
- MFR # 28480LS
- Zoro # G4055283
- UPC # 754473946821
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4-3/4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Corrosive |
Legend/Background Color | White |
Language | English |
Color | White |
Labels per Roll | 100 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Message | Corrosive |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Air Foam Dispenser Packs, 1/8" x 24" x 175', White, 1/Each (FD1824)
- PARTNERS BRAND Deluxe Gift Box Lids, 8" x 8", White, 50/Case (DGBL88W)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60331)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- Brady Shipping Labels