Shop All Identification Labels
Brady
DOT Handling Label, 6" Height, 6", 121140
Mfr # 121140
Zoro # G4967444
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header This Container On Hold Pending Analysis
- Legend Contents_______Origin of Materials_______Address_______Contact_______Do Not Tamper With Container Authorized Personnel Only
- Width 6"
- Height 6"
- Legend/Background Color Black, Red/White
Product Information
- Brand Brady
- MFR # 121140
- Zoro # G4967444
- UPC # 754473706463
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Do Not Tamper With Container Authorized Personnel Only, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Yaktrax Spikeless Slip-On Walkers, (8601)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- TRU-SPEC Mens Tactical Pants, Size 44", Brown (1065)
- JONES. Safety Goggles, Clear No - Antifog Coating Lens (34862 - GREEN)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY HMIG Label, 2 In. H, 1-1/4 In. W, PK500 (58268)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- Brady Safety Labels