Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Handling Label, 3" Height, 7" Width
Mfr # 60258
Zoro # G4023661
product price: $38.49
/pk 25, $1.54/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Waste Flammable
- Width 7"
- Height 3"
- Background Color Yellow
Product Information
- Brand Brady
- MFR # 60258
- Zoro # G4023661
- UPC # 754473602581
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7" |
Height | 3" |
Label Height | 3 in |
Label Width | 7 in |
Details
Item | DOT Handling Label |
Header | No Header |
Legend | Waste Flammable |
Background Color | Yellow |
Language | English |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend/Background Color | Red/Yellow |
Self-Adhesive | Yes |
Legend Color | Red |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Laminated | Yes |
Material | Polyester |
Shape | Rectangle |
Color | Red on Yellow |
Message | Waste Flammable |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Waste Flammable, Label Width 7 in, Label Height 3 in, Material Polyester, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- NMC Safety First Eye Wash Station Sign, SF181AB (SF181AB)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (60318)
- BRADY Chemical Label, 14 in Height, 10 in Width (99100)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY Warning Sign, 7" H, 10" W, Plastic, Rectangle, English, 145246 (145246)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- NMC Danger Inorganic Arsenic May Cause Cancer Sign, D32PC (D32PC)
- Brady Chemical, Gas & Hazardous Material Signs