Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Handling Label, 10" Height, 7" Width
Mfr # 31419LS
Zoro # G4043261
product price: $65.15
/pk 10, $6.52/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Biohazard with Pictogram
- Width 7"
- Height 10"
- Shape Rectangle
Product Information
- Brand Brady
- MFR # 31419LS
- Zoro # G4043261
- UPC # 754473946975
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7" |
Height | 10" |
Label Width | 7 in |
Label Height | 10 in |
Details
Item | DOT Handling Label |
Header | No Header |
Legend | Biohazard with Pictogram |
Shape | Rectangle |
Metal Detectable | No |
Language | English |
Material | Polyester |
Legend/Background Color | Black/Orange |
Self-Adhesive | Yes |
Legend Style | Symbol and Text |
Subject Matter | Biohazard |
Standards | OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 |
Color | Black on Orange |
Labels per Roll | 10 |
Message | Biohazard |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Biohazard, Label Width 7 in, Label Height 10 in, Material Polyester, Labels per Roll 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4306)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63214 (63214)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- BRADY Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86176 (86176)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- NMC Danger Hazardous Chemicals Sign, D441RB (D441RB)
- Brady Signs