Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444
Mfr # 63444
Zoro # G3060136
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Combustible
- Width 10-3/4"
- Height 10-3/4"
- Class 3
- Material Polycoated Tagstock
Product Information
- Brand Brady
- MFR # 63444
- Zoro # G3060136
- UPC # 754473634445
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Combustible |
Class | 3 |
Material | Polycoated Tagstock |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend/Background Color | White/Red |
Language | English |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Message | COMBUSTIBLE |
Hazard Class | Class 3 (Flammable Liquids) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message COMBUSTIBLE, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Solid Blue (6702)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- BRADY Infectious Linen Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English, Spanish (31467LS)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- BRADY Biohazard Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83928 (83928)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Radio Frequency Hazard, Landscape (OS-DS-A-1824-L-1686)
- Brady Signs