Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407
Mfr # 63407
Zoro # G1761496
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Non-Flammable Gas
- Width 10-3/4"
- Height 10-3/4"
- Legend/Background Color White/Green
- Class 2
Product Information
- Brand Brady
- MFR # 63407
- Zoro # G1761496
- UPC # 754473634070
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Non-Flammable Gas |
Legend/Background Color | White/Green |
Class | 2 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | Self-Adhesive Vinyl |
Language | English |
Message | Non-Flammable Gas 2 |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Container Label/Placard Type | Hazardous Class |
Color | White On Green |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas 2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (50433.16)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (60318)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- NMC Lead Based Paint Sign, D299P (D299P)
- Brady Chemical, Gas & Hazardous Material Signs