Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378
Mfr # 60378
Zoro # G3067066
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Width 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Message (Flammable Picto) 3
- Hazard Class Class 3 (Flammable Liquids)
Product Information
- Brand Brady
- MFR # 60378
- Zoro # G3067066
- UPC # 754473603786
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Message | (Flammable Picto) 3 |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Color | White On Red |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message (Flammable Picto) 3, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- BRADY Infectious Linen Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English, Spanish (31467LS)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452 (63452)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- BRADY Hazardous Material Labels, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-14)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- SIGNMISSION OSHA Sign, 14" Height Aluminum, Portrait 33 000 Lbs Ammonia System Charge, Portrait (OS-DS-A-1014-V-1938)
- Brady Chemical, Gas & Hazardous Material Signs