Shop All Pipe Markers, Arrow, and Banding Tape
Brady
DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK
Mfr # 150685-PK
Zoro # G908581585
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DO NOT PAINT
- Height 0.5 in
- Width 2.25 in
- Color White on Red
- Includes 5 Cards
Product Information
- Brand Brady
- MFR # 150685-PK
- Zoro # G908581585
- UPC # 888434584743
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 0.5 in |
Width | 2.25 in |
Size | 0.5 in H x 2.25 in W |
Details
Item | Pipe Marker |
Legend | DO NOT PAINT |
Color | White on Red |
Includes | 5 Cards |
Material | Vinyl |
Adhesive | Permanent Acrylic |
Thickness | 0.004 in |
Application | Pipe and Valve Marking |
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Fits pipe diameters less than 3/4 in.. Good chemical, oil and water resistance. Banding each end of a pipe marker with directional flow arrow tape is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- MSA SAFETY Anchor Connector Sling (SFP3267508)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4316-A (4316-A)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Pipe Marker, PK5, 7275-1HV-PK (7275-1HV-PK)
- BRADY Pipe Marker, Direction Arrow, Orange, 76504 (76504)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- Brady Pipe Markers, Arrow, and Banding Tape