Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability
Mfr # S3100W-GEN-KIT
Zoro # G6158135
product price: $4,748.99
/ea
Free Shipping & Returns
$4,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type General Industrial Supply Kit
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Product Information
- Brand Brady
- MFR # S3100W-GEN-KIT
- Zoro # G6158135
- UPC # 754473183752
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Width | 12 in |
Overall Length | 10 1/4 in |
Overall Height | 9 1/2 in |
Maximum Label Width | 4 1/4 in |
Maximum Liner Width | 4 21/64 in |
Maximum Printed Label Length | 5 ft |
Maximum Tape Length | 5 ft |
Minimum Font Size | 4 pt. |
Minimum Label Length | 1/2 in |
Maximum Printed Label Width | 4 in |
Maximum Font Size | 250 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 6UMP9, 6UMR0, 6UMR4, 6UMR7, 6UMW9, 6UMX0, 6XHE2, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Starter Kit Type General ID Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-AN-10120)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- PANDUIT Thermal Label Printer Kit, 300 DPI (TDP43ME-KIT)
- Brady Desktop Label Makers & Printers