Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, J2000 Series, Multi-Color Capability
Mfr # J2000
Zoro # G8635004
product price: $2,207.99
/ea
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Series J2000
- For Use With PC Connect
- Printer Kit Type Label Printer Kit with Software
- Max. Tape Width 4"
Product Information
- Brand Brady
- MFR # J2000
- Zoro # G8635004
- UPC # 754473614089
- Country of Origin United States
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Width | 10 3/8 in |
Overall Length | 15 3/8 in |
Overall Height | 7 1/8 in |
Maximum Label Width | 4 in |
Maximum Printed Label Width | 4 in |
Minimum Label Width | 3/4 in |
Maximum Font Size | 72 pt. |
Maximum Printed Label Length | 24 in |
Maximum Tape Length | 24 in |
Minimum Font Size | 8 pt. |
Compatible Label Core Diameters | 2 in |
Minimum Label Length | 1/4 in |
Minimum Liner Width | 4 1/4 in |
Maximum Liner Width | 4 1/4 in |
Description
Desktop Label Printer, Color Printing Capability Full Color, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-, Maximum Label Width 4 in, Maximum Labels/Day 3,000, Application Industrial Labeling, GHS and Chemical Labeling, Mode of Operation PC Connected, Power Source AC Power, Print Technology Inkjet, Printhead Resolution 4,800 dpi, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility B-2551, B-2569, B-2595, B-7425J
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- Brady Desktop Label Makers & Printers