Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i5100 Series, Single Color Capability
Mfr # 149452
Zoro # G7234418
product price: $3,179.99
/ea
Free Shipping & Returns
$3,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i5100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-11/64"
- Label Formats Supported Continuous and Die-Cut Labels
Product Information
- Brand Brady
- MFR # 149452
- Zoro # G7234418
- UPC # 754473605292
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-11/64" |
Overall Length | 17 in |
Overall Width | 9 1/2 in |
Overall Height | 12 1/2 in |
Maximum Font Size | 103 pt. |
Ribbon Core Diameter | 1 in |
Compatible Label Core Diameters | 3 in |
Minimum Liner Width | 23/64 in |
Minimum Label Width | 7/32 in |
Maximum Tape Length | 6 5/8 ft |
Minimum Label Length | 13/64 in |
Maximum Liner Width | 4 13/32 in |
Maximum Printed Label Width | 4 5/32 in |
Maximum Label Width | 4 5/32 in |
Maximum Printed Label Length | 6 19/32 ft |
Minimum Font Size | 3 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 5/32 in, Maximum Labels/Day 5,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- Brady Desktop Label Makers & Printers