Shop All Safety Tags & Identification
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 65448
Zoro # G7588226
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 3/4 in
- Width 3 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
- Includes (25) Cotton Tie Strings
- Grommet Material Brass
Product Information
- Brand Brady
- MFR # 65448
- Zoro # G7588226
- UPC # 754473654481
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, L, Inseam 32" (1293)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY SCAFFTAG Inserts: SCAFFTAG READY FOR USE: REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: , 100PK (SCAF-STSI 681)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851OSHADSB)
- BRADY Tag, Rectangle, Green, 5" H, 3" W, PK25 (56939-PK)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- Brady Lockout Tagout