Shop All Safety Tags & Identification
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 50250
Zoro # G7475711
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Tie Material Cotton
- Legend Style Text
- Header Legend Color White
- Grommet Material Brass
Product Information
- Brand Brady
- MFR # 50250
- Zoro # G7475711
- UPC # 754473502508
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/8 in |
Width | 3 in |
Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Propane No Smoking No Open Flames, Landscape (OS-DS-A-1014-L-19467)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- PYRAMEX Bump Cap, White (HP40010)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- BRADY Brady 262-65452 5-3-4 Inchx3 Inch Do Not Operatepaper Lockout Tags (262-65452)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105689)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- NMC Danger Do Not Start This Tag, Pk25 (LOTAG14-25)
- Brady Lockout Tagout