Shop All Equipment & Container Labels
Brady
Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537
Mfr # 86537
Zoro # G4907612
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Stop Do Not Operate
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 86537
- Zoro # G4907612
- UPC # 754473865375
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Tag, Front Side Legend STOP DO NOT OPERATE SIGNED BY___DATE___, Header No Header, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-5)
- NMC Danger Safety Harness Required Sign (D612AB)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42273 (42273)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- Brady Safety Labels