Shop All Tags
Brady
Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25
Mfr # 65505
Zoro # G5556722
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 1/2 in
- Width 3 in
- No. of Ties Included 25
- Withstand Pull Force 80 lb
Product Information
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Grommet, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- NMC Do Not Enter Sign, S56P (S56P)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- Brady Tags