Shop All Machine Signs
Brady
Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 127909
Zoro # G8460203
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 127909
- Zoro # G8460203
- UPC # 754473764616
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Moving Saw Blade May Result In Loss of Fingers Or Limbs |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Header Background Color | Black, Red, White |
OSHA Compliant | Yes |
Double-Sided | No |
Header Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Moving Saw Blade May Result In Loss of Fingers Or Limbs, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, White (8101200)
- BRADY 4-1/3" x 984 ft. Black Ribbon (IP-R6007)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 5 (SST16 5)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (116144)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12670)
- Brady Machine Signs