Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 7 in H, 10 in W, Rectangle, English, 126396
Mfr # 126396
Zoro # G8410129
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Sodium Hydroxide
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 126396
- Zoro # G8410129
- UPC # 754473745745
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Sodium Hydroxide |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
ANSI Compliant | No |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Sodium Hydroxide, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 065)
- FIRST AID ONLY Eye Wash Kit (7-009)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, M (UHV452P-M-28)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46770)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- NMC Caution Hydrochloric Acid Sign, C527RB (C527RB)
- Brady Chemical, Gas & Hazardous Material Signs