Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519
Mfr # 122519
Zoro # G7368477
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Chemicals
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 122519
- Zoro # G7368477
- UPC # 754473714611
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Chemicals, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- NEVS Date Rec'd. __ Date Opened ___ Exp. Date __7/8"x1-5/8" Yellow w/black (L-0979Y)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- BRADY DOT Container Label, 4" H, 4" W, 121066 (121066)
- BRADY DOT Container Label, 4" H, 4" W, 121067 (121067)
- BRADY Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126649 (126649)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470P09 (470P09)
- Brady Chemical, Gas & Hazardous Material Signs