Shop All Facility Signs
Brady
Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741
Mfr # 131741
Zoro # G8471500
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-Potable Water Do Not Drink
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 131741
- Zoro # G8471500
- UPC # 754473823597
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Non-Potable Water Do Not Drink |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
ANSI Compliant | No |
Header Background Color | Black, Red |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKM)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- ALLPOINTS Goggles, Safety , Fuselage, Clear (1421590)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Thickness: 0.035", 125535 (125535)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- Brady Facility Signs