Shop All Confined Space Signs
Brady
Danger Sign, 10X14", R and BK/Wht, AL, 40994
Mfr # 40994
Zoro # G7761667
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 40994
- Zoro # G7761667
- UPC # 754473409944
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Header Legend Color | White |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- ZING Lockout Kit, Filled, Valve (2732)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- BRADY Danger/Peligro, Sign 10X7, 124147 (124147)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 (123624)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- NMC Danger Confined Space Enter By Permit Only Sign, DGA36RB (DGA36RB)
- Brady Confined Space Signs