Shop All Personal Protective Equipment Signs
This Product is Discontinued
Brady
Danger Sign, 10"Hx7"W, Vinyl, Header Legend Color: White (Discontinued)
Mfr # 119371
Zoro # G7421047
This Product is Discontinued
Key Features
- Header Danger
- Legend Hard Hat Required
- Height 7 in
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Brady
- MFR # 119371
- Zoro # G7421047
- UPC # 754473685621
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hard Hat Required |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Black, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
Header Legend Color | White |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 179.6 Degrees F |
Legend Style | Symbol and Text |
Header Background Color | Black, Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.