Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748
Mfr # 131748
Zoro # G7426513
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 131748
- Zoro # G7426513
- UPC # 754473823924
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Chemical Storage |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Black |
Header Background Color | Black, Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
ANSI Compliant | No |
Double-Sided | No |
Legend Style | Symbol and Text |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6062M)
- BAFFIN Ins Boots, Size 9, 13" H, Green, Plain, PR (8604-0000-482)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR (SKC5SN-01-XS)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- BRADY Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22751 (22751)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Infectious Linen Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English, Spanish (31467LS)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- BRADY Chemical Label, 14 in Height, 10 in Width (99100)
- NMC Danger H2S Poisonous Gas Sign, D440P (D440P)
- Brady Chemical, Gas & Hazardous Material Signs